- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 56 Teeths
- Brass Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 82.2 lb/in |
| Outside Dia. | 3.625 in |
| Diametral Pitch | 16 |
| Torque at 600 RPM | 121 lb/in |
| Material | Brass |
| Set Screw | No |
| Face Width | 0.313 in |
| Torque at 300 RPM | 160 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 178 lb/in |
| Torque at 900 RPM | 98.1 lb/in |
| Bore Type | Minimum Plain Bore |
| Type | D |
| Bore Range [Max] | 0.375 in |
| O.D. | 3.63 in |
| Bore Dia. | 0.375 in |
| Hub Dia. | 0.88 in |
| Bore Size | 0.375 in |
| Origin | Reborable |
| No. of Teeth | 56 |
| Length Through Bore | 0.6875 in |
| Pitch Diameter | 3.5 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Range [Min] | 0.375 in |
| Bore Range | 0.375 in |
| Outside Dia. [Min] | 3.625 in |
| No. of Teeths | 56 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Pitch Dia. | 3.5 in |
| Weight | 0.481 LB |
| EAN or UPC | 781711091944 |

