- 20⁰ Pressure Angle
- Brass Material
- 0.25 in Pitch Diameter
- 0.125 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Mating Gear Part No. | G478Y-G / 3:1 Ratio |
| Tooth Type | Straight |
| Outside Dia. | 0.31 in |
| Size Code | 3612 |
| Bore Size | 0.125 in |
| Type | Pinion |
| Material | Brass |
| Length Through Bore | 0.285 in |
| Mounting Distance | 0.562 in |
| No. of Teeth | 12 |
| Ratio | 3:1 |
| Pressure Angle | 20 degrees |
| Spiral Direction | None |
| Diametral Pitch | 48 |
| Pitch Dia. | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 0.25 in |
| Straight Tooth | Yes |
| O.D. | 0.31 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Dia. | 0.125 in |
| No. of Teeths | 12 |
| Use With | G478Y G, GSS478Y G |
| Hub Dia. | 0.22 in |
| Weight | 0.005 LB |
| EAN or UPC | 781711121306 |

