- 20⁰ Pressure Angle
- Brass Material
- 0.75 in Pitch Diameter
- 0.188 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Straight Tooth | Yes |
| Length Through Bore | 0.54 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Mounting Distance | 1.062 in |
| Mating Gear Part No. | G485Y-G / 2:1 Ratio |
| Diametral Pitch | 24 |
| Size Code | 3618 |
| Spiral Direction | None |
| Pitch Dia. | 0.75 in |
| Pitch Diameter | 0.75 in |
| Hub Dia. | 0.56 in |
| O.D. | 0.85 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Tooth Type | Straight |
| Material | Brass |
| Bore Dia. | 0.188 in |
| No. of Teeths | 18 |
| Outside Dia. | 0.85 in |
| Type | Pinion |
| Use With | G485Y G |
| Ratio | 2:1 |
| No. of Teeth | 18 |
| Bore Size | 0.1875 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711121221 |

