- 24 Diametral Pitch
- 14.5⁰ Pressure Angle
- 10 Teeths
- Brass Material
description
- Boston Gear pinion wire is a type of spur gear with a face width of 4 feet, no hub, and no bore. The gear teeth are drawn (formed not generated) over the full length of the pinion wire. Most commonly, pinion wire is cut to the specific length required, while the bore and hub are machined to meet the application's requirement - usually when a stock spur gear is not available.
applications
- Positioning
- Instrumentation
- Subfractional gearmotors
- Business machines
- Timers and time controls
features
- Ideal for the development of prototype gears for new applications
- Gear teeth are drawn (formed, not generated) over the full length of the pinion wire
| No. of Teeths | 10 |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 0.417 in |
| No. of Teeth | 10 |
| Material | Brass |
| Pitch Dia. | 0.417 in |
| Overall Length | 4 ft |
| Diametral Pitch | 24 |
| Weight | 0.461 LB |
| EAN or UPC | 781711369425 |

