- 24 Diametral Pitch
- 14.5° Pressure Angle
- 30 Teeth
- 1.250" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Minimal space requirements
- Resistance to back driving with some ratios
| Flush Face to Worm Centerline | 0.125 |
| Length Through Bore | 0.56 in |
| Pitch Diameter | 1.25 in |
| Bore Size | 0.1875 in |
| Diametral Pitch | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| No. of Leads | Single |
| Helix Angle | 4° 46' |
| Hub Dia. | 0.63 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 30 |
| Material | Acetal w/ Brass Inserts |
| Weight | 0.031 LB |
| EAN or UPC | 781711541357 |

