- 14.5⁰ Pressure Angle
- Minlon Material
- 0.313 in Bore Diameter
description
- When used with Boston Gear worms, Boston Gear's worm gears provide effective power transmission in applications requiring high-ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. They are also the smoothest, quietest form of gearing when properly applied.Boston Gear offers worm gears manufactured from a variety of materials, such as acetal, minlon, bronze, and cast iron to suit your application's requirements.Note: Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, the ratio should be kept low. To run properly, worms and worm gears operating together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Helix Angle | 4° 46' |
| Center Distance | 1.292 in |
| Hub Dia. | 0.75 in |
| Ratio | 50:1 |
| No. of Leads | Single |
| Flush Face to Worm Centerline | 0.125 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Minlon |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2.083 in |
| Diametral Pitch | 24 |
| No. of Teeth | 50 |
| Bore Size | 0.3125 in |
| Length Through Bore | 0.56 in |
| No. of Threads | Single |
| Bore Dia. | 0.313 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711541173 |

