- 24 Diametral Pitch
- 14.5⁰ Pressure Angle
- 9 Teeths
- Steel Material
description
- Boston Gear pinion wire is a type of spur gear with a face width of 4 feet, no hub, and no bore. The gear teeth are drawn (formed not generated) over the full length of the pinion wire. Most commonly, pinion wire is cut to the specific length required, while the bore and hub are machined to meet the application's requirement - usually when a stock spur gear is not available.
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 0.375 in |
| Diametral Pitch | 24 |
| Material | Steel |
| Overall Length | 4 ft |
| No. of Teeths | 9 |
| Weight | 0.401 LB |
| EAN or UPC | 781711369944 |

