- 20⁰ Pressure Angle
- Stainless Steel Material
- 0.5 in Pitch Diameter
- 0.188 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| No. of Teeth | 16 |
| Diametral Pitch | 32 |
| Use With | G486Y G, GSS486Y G |
| Pressure Angle | 20 degrees |
| O.D. | 0.59 in |
| Tooth Type | Straight |
| Ratio | 4:1 |
| Material | Stainless Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.188 in |
| Pitch Dia. | 0.5 in |
| Size Code | 6416 |
| Bore Size | 0.1875 in |
| Length Through Bore | 0.5 in |
| Straight Tooth | Yes |
| Keyway | Standard |
| Mounting Distance | 1.25 in |
| Hub Dia. | 0.38 in |
| Hub Length | 0.22 in |
| No. of Teeths | 16 |
| Pitch Diameter | 0.5 in |
| Spiral Direction | None |
| Type | Pinion |
| Weight | 0.021 LB |
| EAN or UPC | 781711499948 |

