- 24 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 24 |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 0.75 in |
| Set Screw | Yes |
| O.D. | 0.75 in |
| Length Through Bore | 0.5625 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Bore Size | 0.3125 in |
| Outside Dia. [Min] | 0.75 in |
| Rated Torque [Max] | 11.6 @ 1800 rpm |
| Hub Dia. | 0.54 in |
| No. of Teeth | 16 |
| Bore Type | Bored to Size |
| Torque at 1800 RPM | 11.6 lb/in |
| Bore Dia. | 0.312 in |
| Set Screw Size | 10-32 |
| Material | Steel |
| Pitch Dia. | 0.667 in |
| Face Width | 0.25 in |
| Origin | Finished Bore |
| No. of Teeths | 16 |
| Type | A |
| Pitch Diameter | 0.667 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711096024 |

