- Finished Steel Gear
- 24 Diametral Pitch
- 14.5° Pressure Angle
- 21 Teeth
- 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 0.875 in |
| Keyway | w/Setscrew |
| Outside Dia. [Min] | 0.96 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 21 |
| Outside Dia. | 0.96 in |
| Length Through Bore | 0.5625 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | 10-32 |
| Hub Dia. | 3/4 in |
| Origin | Finished Bore |
| Type | A |
| Bore Type | Bored to Size |
| Torque at 1800 RPM | 15.6 lb/in |
| Diametral Pitch | 24 |
| Set Screw | Yes |
| Material | Steel |
| Bore Size | 0.375 in |
| Weight | 0.061 LB |

