- 32 Diametral Pitch
- 14.5⁰ Pressure Angle
- 26 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 0.71 in |
| Type | A |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.3125 in |
| Pitch Dia. | 0.812 in |
| Outside Dia. [Min] | 0.875 in |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 32 |
| Rated Torque [Max] | 8.9 @ 1800 rpm |
| Length Through Bore | 0.500 in |
| Torque at 1800 RPM | 8.9 lb/in |
| Face Width | 0.187 in |
| Bore Type | Bored to Size |
| Bore Dia. | 0.312 in |
| Set Screw | Yes |
| No. of Teeths | 26 |
| No. of Teeth | 26 |
| Material | Steel |
| Outside Dia. | 0.875 in |
| O.D. | 0.87 in |
| Pitch Diameter | 0.8125 in |
| Keyway | w/Setscrew |
| Weight | 0.051 LB |
| EAN or UPC | 781711095461 |

