Boston Gear
HF715-10-B5-H-P16
700 Series 10:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101795715
- 1 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Torque Out @ 1150 rpm | 350 in lb |
| Housing Material | Cast Iron |
| Base Mounting Attachment | No Base |
| Ratio | 10:1 |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Series | 700 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Box Width | 4 3/8 in |
| Standard | AGMA Service Class I |
| Input Power Rating | 1.2 hp, 0.895 kW |
| Input Configuration | C-Face Quilled |
| Output Shaft Projection | Hollow Output |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 397 in lb @ 1750 rpm |
| Media Mapping Hollow Bore | P16 |
| Center Distance | 1.54 in |
| Output Torque | 397 lb-in |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Motor Frame Size | B556C |
| Family Name | HF |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Media Mapping Style | HF |
| Output Shaft | Hollow |
| Box Height | 5 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Use With | 715 |
| Bore Code | B5 |
| Lubrication | None |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Reduction Type | Single |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Motor HP | 1 hp |
| Center Distance Code | 715 |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Rated Efficiency | 92% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Media Mapping Output | H |
| Output Bore Shaft Dia. | 1 in |
| Keyway Size | 3/16 x 3/32 |
| Input HP @ RPM | 0.73 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Input Motor HP | 1 |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 1 29/32 in |
| Worm Position | Universal |
| Frame Size | 56C |
| Output Speed | 175 rpm |
| Torque Out @ 1750 rpm | 397 in lb |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Material | Cast Iron, Standard Paint |
| Output Configuration | Hollow Output |
| Shaft Assembly Code | H |
| Box Length | 5 1/8 in |
| Style | Right Angle |
| Weight | 18.1 LB |
| EAN or UPC | 781711630082 |
