Boston Gear
HF7713-5-B5-H-P10
700 Series 5:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101796326
- 1 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mount in the horizontal position only.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1750 rpm | 235 in lb |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Series | 700 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Media Mapping Hollow Bore | P10 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Media Mapping Output | H |
| Center Distance Code | 713 |
| Box Length | 4 1/4 in |
| Output Shaft Projection | Hollow Output |
| Motor Frame Size | B556C |
| Bolt Center | 3 1/4" x 2" |
| Media Mapping Style | HF |
| Output Configuration | Hollow Output |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Input Power Rating | 1.39 hp, 1.037 kW |
| Washdown Duty | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Material | Cast Iron, Standard Paint |
| Box Width | 3 41/64 in |
| Max. Input HP @ 100 rpm | 0.091 hp |
| Frame | 56C |
| Output Torque @ RPM | 200 in lb @ 1150 rpm, 235 in lb @ 1750 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Ratio | 5:1 |
| Output Torque | 235 lb-in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor HP | 1 hp |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Fan Cooled | No |
| Input HP @ RPM | 0.84 hp @ 1150 rpm, 1.39 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Rated Efficiency | 94% |
| Shaft Assembly Code | H |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Keyway Size | 3/16 x 3/32 |
| Use With | 713 |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Output Bore Shaft Dia. | 0.625 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output Shaft | Hollow |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Base Mounting Attachment | No Base |
| Lubrication | None |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Family Name | HF |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Motor Application | General Purpose |
| Box Height | 4 21/32 in |
| Torque Out @ 1150 rpm | 200 in lb |
| Standard | AGMA Service Class II |
| Reduction Type | Single |
| Style | Right Angle |
| Worm Position | Universal |
| Housing Material | Cast Iron |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Output Speed | 350 rpm |
| Frame Size | 56C |
| Input Motor HP | 1 |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Bore Code | B5 |
| Weight | 13.1 LB |
| EAN or UPC | 781711630013 |
