- 20⁰ Pressure Angle
- Steel, Hardened Teeth Material
- 0.75 in Pitch Diameter
- 0.375 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Hardened Teeth | With Hardened Teeth |
| O.D. | 0.9 in |
| Bore Size | 0.375 in |
| Type | Pinion |
| No. of Teeths | 12 |
| Pitch Dia. | 0.75 in |
| Size Code | 2412 |
| Mating Gear Part No. | HL148Y-G / 2:1 Ratio |
| No. of Teeth | 12 |
| Pressure Angle | 20 degrees |
| Tooth Type | Straight |
| Ratio | 2:1 |
| Outside Dia. | 0.9 in |
| Mounting Distance | 1.125 in |
| Spiral Direction | None |
| Use With | HL148Y G, L148Y G |
| Straight Tooth | Yes |
| Diametral Pitch | 16 |
| Material | Steel, Hardened Teeth |
| Length Through Bore | 0.575 in |
| Keyway | Standard |
| Hub Dia. | 0.66 in |
| Bore Dia. | 0.375 in |
| Pitch Diameter | 0.75 in |
| Weight | 0.041 LB |
| EAN or UPC | 781711118603 |

