Skip to content Skip to navigation menu
6 DP 20⁰ PA 2:1 Ratio 18 Teeths Steel Bevel Gear

HL158Y-P

6 DP 20⁰ PA 2:1 Ratio 18 Teeths Steel Bevel Gear
Item #101786160
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 3 in Pitch Diameter
  • 1.125 in Bore Diameter
6 DP 20⁰ PA 2:1 Ratio 18 Teeths Steel Bevel Gear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20⁰ Pressure Angle
  • Steel, Hardened Teeth Material
  • 3 in Pitch Diameter
  • 1.125 in Bore Diameter

description

  • Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Diametral Pitch 6
Outside Dia. 3.4 in
Pitch Dia. 3 in
Type Pinion
Hardened Teeth With Hardened Teeth
Pitch Diameter 3 in
O.D. 3.4 in
Mating Gear Part No. HL158Y-G / 2:1 Ratio
No. of Teeths 18
Pressure Angle 20 degrees
Mounting Distance 4.75 in
Bore Dia. 1.125 in
Material Steel, Hardened Teeth
Length Through Bore 2.766 in
Tooth Type Straight
Bore Size 1.125 in
Size Code 3618
Keyway Standard
Hub Dia. 2 1/2 in
Spiral Direction None
Ratio 2:1
No. of Teeth 18
Use With HL158Y G, L158Y G
Straight Tooth Yes
Weight 3.201 LB
EAN or UPC 781711118924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison