- 20⁰ Pressure Angle
- Steel, Unhardened Material
- 2.5 in Pitch Diameter
- 1 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| No. of Teeth | 20 |
| Spiral Direction | None |
| Material | Steel, Unhardened |
| Ratio | 2:1 |
| Length Through Bore | 2.29 in |
| Type | Pinion |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Pitch Diameter | 2.5 in |
| Bore Size | 1 in |
| Size Code | 4020 |
| Straight Tooth | Yes |
| Diametral Pitch | 8 |
| No. of Teeths | 20 |
| Hub Dia. | 2.12 in |
| Bore Dia. | 1 in |
| O.D. | 2.8 in |
| Pitch Dia. | 2.5 in |
| Mounting Distance | 4 in |
| Use With | HL156Y G, L156Y G, PA528Y G |
| Pressure Angle | 20 degrees |
| Hub Length | 1.41 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711122723 |

