- 5/16" ID x 7/8" OD x 7/16" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
features
- Resist corrosion
- Low carbon steel-plated outer member
- Low carbon steel, case hardened, plated ball
- Sintered bronze oil impregnated insert
| I.D. | 5/16 in |
| Self-Lubricating | No |
| Outer Race Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Enclosure | Unsealed |
| Ball Material | Low Carbon Steel, Case Hardened, Plated for Corrosion Resistance and Wear |
| Static Load Rating [Max] | 3900 lbf |
| Outer Ring Width | 5/16 in |
| Insert Material | Brass |
| Ball Flat Dia. | 0.438 in |
| O.D. | 0.875 in |
| Inner Ring Width | 7/16 in |
| Spherical Diameter | 0.618 in |
| Weight | 0.032 LB |
| EAN or UPC | 781711483831 |

