- 3/4" ID x 2 1/4" OD x 1 1/4" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 3/4 in |
| Enclosure | Unsealed |
| Inner Ring Width | 1 1/4 in |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| Ball Flat Dia. | 0.92 in |
| Spherical Diameter | 1.187 in |
| Insert Material | Copper Alloy |
| O.D. | 2.25 in |
| Self-Lubricating | No |
| Outer Ring Width | 15/16 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Static Load Rating [Max] | 50000 lbf |
| Weight | 0.181 LB |
| EAN or UPC | 781711484029 |

