- 0.190" ID x 5/8" OD x 0.281" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating [Max] | 5400 lbf |
| I.D. | 0.19 in |
| Outer Race Material | 4130 Steel, Cadmium Plated |
| Enclosure | Unsealed |
| Insert Material | Copper Alloy |
| Inner Ring Width | 0.281 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Spherical Diameter | 0.406 in |
| Outer Ring Width | 3/16 in |
| Ball Flat Dia. | 0.293 in |
| Self-Lubricating | No |
| O.D. | 0.625 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711483947 |

