- 3.5" Shaft, 4" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.781 in |
| Base Width | 4 3/8 in |
| Bolt Hole Spacing | 11 1/8 in |
| Housing Material | Cast Iron |
| Bolt Size | 7/8 in |
| Inch/Metric | Inch Bore |
| Series | MB Series |
| Shaft Dia. | 3.5 in |
| Lubrication | Relubricatable |
| Housing Height | 8 1/4 in |
| Bearing Design | Non-Expansion |
| Overall Width | 4.4063 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Bolt Hole Spacing Range [Max] | 12 9/16 in |
| Bolt Hole Length | 2 3/8 in |
| Mounted Unit Duty | Medium-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Length | 15 in |
| Base Height | 1 5/16 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Width | 15/16 in |
| Bearing Insert | BG35-3 1/2 |
| Bolt Hole Spacing Range [Min] | 9 11/16 in |
| Seal Type | Contact Seals w/Flingers |
| End Type | Open End |
| Weight | 34.001 LB |
| EAN or UPC | 781711645895 |

