- 20 Diametral Pitch
- 14.5⁰ Pressure Angle
- 40 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 20 |
| Pitch Dia. | 2 in |
| No. of Teeths | 40 |
| Outside Dia. [Min] | 2.1 in |
| Torque at 300 RPM | 101 lb/in |
| O.D. | 2.1 in |
| Type | A |
| Torque at 1800 RPM | 49.5 lb/in |
| Torque at 1200 RPM | 62.1 lb/in |
| Rated Torque [Max] | 49.5 @ 1800 rpm |
| Set Screw Size | 3/4 |
| Set Screw | Yes |
| Bore Dia. | 0.75 in |
| Bore Type | Bored to Size |
| Outside Dia. | 2.1 in |
| Bore Size | 0.750 in |
| Torque at 600 RPM | 83.5 lb/in |
| Origin | Finished Bore |
| Face Width | 0.375 in |
| Torque at 900 RPM | 71.2 lb/in |
| Hub Dia. | 1.72 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2 in |
| Material | Steel |
| Torque at 200 RPM | 108 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.875 in |
| Keyway | With Keyway |
| No. of Teeth | 40 |
| Weight | 0.701 LB |
| EAN or UPC | 781711460283 |

