- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 128 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | N/A |
| O.D. | 8.13 in |
| Bore Size | 0.625 in |
| Outside Dia. [Min] | 8.125 in |
| Length Through Bore | 1.125 in |
| No. of Teeth | 128 |
| Torque at 600 RPM | 181 lb/in |
| Diametral Pitch | 16 |
| Material | Cast Iron |
| Rated Torque [Max] | 274 @ 300 rpm |
| Set Screw | No |
| Torque at 300 RPM | 274 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | D |
| Hub Dia. | 1.5 in |
| Pitch Diameter | 8 in |
| Outside Dia. | 8.125 in |
| Torque at 200 RPM | 330 lb/in |
| No. of Teeths | 128 |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1200 RPM | N/A |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 8 in |
| Bore Dia. | 0.625 in |
| Weight | 2.701 LB |
| EAN or UPC | 781711102688 |

