- Reborable Cast Iron Gear
- 16 Diametral Pitch
- 14.5° Pressure Angle
- 160 Teeth
- 10" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 384 lb/in |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | 311 lb/in |
| Outside Dia. | 10.125 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.250 in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 16 |
| Hub Dia. | 1 3/4 in |
| Outside Dia. [Min] | 10.125 in |
| Type | D |
| No. of Teeth | 160 |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Torque at 600 RPM | 198 lb/in |
| Origin | Reborable |
| Pitch Diameter | 10 in |
| Material | Cast Iron |
| Bore Size | 0.625 in |
| Weight | 4.001 LB |
| EAN or UPC | 781711102725 |

