- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Rated Torque [Max] | 44.5 @ 1800 rpm |
| Torque at 200 RPM | 73.1 lb/in |
| Bore Size | 0.500 in |
| No. of Teeth | 16 |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Type | Minimum Plain Bore |
| Origin | Reborable |
| Material | Steel |
| Torque at 900 RPM | 57.1 lb/in |
| Outside Dia. [Min] | 1.125 in |
| Torque at 600 RPM | 63 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 1.13 in |
| Length Through Bore | 0.9375 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | 44.5 lb/in |
| Bore Range | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Set Screw | No |
| Outside Dia. | 1.125 in |
| Diametral Pitch | 16 |
| Face Width | 0.5 in |
| Torque at 300 RPM | 70.3 lb/in |
| Bore Dia. | 0.5 in |
| Pitch Dia. | 1 in |
| No. of Teeths | 16 |
| Torque at 1200 RPM | 52.2 lb/in |
| Hub Dia. | 0.81 in |
| Type | A |
| Pitch Diameter | 1 in |
| Bore Range [Max] | 0.5 in |
| Weight | 0.131 LB |
| EAN or UPC | 781711097144 |

