- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 22 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 60.3 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeths | 22 |
| Pitch Dia. | 1.375 in |
| Torque at 1200 RPM | 72.9 lb/in |
| O.D. | 1.5 in |
| Diametral Pitch | 16 |
| Bore Dia. | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 112 lb/in |
| Type | A |
| No. of Teeth | 22 |
| Outside Dia. | 1.5 in |
| Bore Type | Bored to Size |
| Length Through Bore | 0.9375 in |
| Origin | Finished Bore |
| Torque at 900 RPM | 81.5 lb/in |
| Material | Steel |
| Torque at 300 RPM | 106 lb/in |
| Bore Size | 0.625 in |
| Rated Torque [Max] | 60.3 @ 1800 rpm |
| Pitch Diameter | 1.375 in |
| Outside Dia. [Min] | 1.5 in |
| Hub Dia. | 1.06 in |
| Torque at 600 RPM | 92.3 lb/in |
| Keyway | With Keyway |
| Set Screw | Yes |
| Face Width | 0.5 in |
| Set Screw Size | 5/8 |
| Weight | 0.301 LB |
| EAN or UPC | 781711460399 |

