- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 24 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 117 lb/in |
| Diametral Pitch | 16 |
| Set Screw | No |
| Material | Steel |
| Face Width | 0.5 in |
| Bore Size | 0.500 in |
| Length Through Bore | 0.9375 in |
| No. of Teeths | 24 |
| Torque at 900 RPM | 88 lb/in |
| Outside Dia. [Min] | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| Type | A |
| Rated Torque [Max] | 64.2 @ 1800 rpm |
| Keyway | w/o Keyway, w/o Setscrew |
| Pitch Diameter | 1.5 in |
| Bore Dia. | 0.5 in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 14 1/2 degrees |
| Torque at 600 RPM | 100 lb/in |
| Torque at 1800 RPM | 64.2 lb/in |
| Torque at 1200 RPM | 77.3 lb/in |
| O.D. | 1.63 in |
| Torque at 200 RPM | 124 lb/in |
| Hub Dia. | 1.19 in |
| Outside Dia. | 1.625 in |
| Pitch Dia. | 1.5 in |
| Weight | 0.351 LB |
| EAN or UPC | 781711097229 |

