- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 30 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2 in |
| Face Width | 0.5 in |
| Bore Size | 0.750 in |
| Pitch Dia. | 1.875 in |
| Set Screw | Yes |
| Length Through Bore | 1.000 in |
| Diametral Pitch | 16 |
| Material | Steel |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Type | A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 75.1 lb/in |
| No. of Teeth | 30 |
| Hub Dia. | 1.56 in |
| O.D. | 2 in |
| Rated Torque [Max] | 75.1 @ 1800 rpm |
| Torque at 600 RPM | 125 lb/in |
| Torque at 300 RPM | 149 lb/in |
| Bore Dia. | 0.75 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1.875 in |
| Torque at 200 RPM | 160 lb/in |
| Outside Dia. | 2 in |
| Torque at 900 RPM | 107 lb/in |
| No. of Teeths | 30 |
| Set Screw Size | 3/4 |
| Keyway | With Keyway |
| Torque at 1200 RPM | 93.8 lb/in |
| Weight | 0.541 LB |
| EAN or UPC | 781711460528 |

