- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 30 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Set Screw Size | 5/8 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| No. of Teeths | 30 |
| Pitch Diameter | 1.875 in |
| Torque at 600 RPM | 125 lb/in |
| Length Through Bore | 1.000 in |
| Torque at 1200 RPM | 93.8 lb/in |
| Torque at 1800 RPM | 75.1 lb/in |
| Torque at 300 RPM | 149 lb/in |
| Type | A |
| Torque at 200 RPM | 160 lb/in |
| Bore Type | Bored to Size |
| Rated Torque [Max] | 75.1 @ 1800 rpm |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. | 0.625 in |
| Outside Dia. [Min] | 2 in |
| Torque at 900 RPM | 107 lb/in |
| Origin | Finished Bore |
| Bore Size | 0.625 in |
| O.D. | 2 in |
| Diametral Pitch | 16 |
| Keyway | With Keyway |
| Outside Dia. | 2 in |
| Pitch Dia. | 1.875 in |
| No. of Teeth | 30 |
| Face Width | 0.5 in |
| Hub Dia. | 1.56 in |
| Weight | 0.601 LB |
| EAN or UPC | 781711460511 |

