- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 32 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Torque at 300 RPM | 162 lb/in |
| Face Width | 0.5 in |
| No. of Teeth | 32 |
| Set Screw | Yes |
| Bore Dia. | 1 in |
| Bore Type | Bored to Size |
| Type | A |
| Diametral Pitch | 16 |
| Keyway | With Keyway |
| Torque at 1200 RPM | 99.7 lb/in |
| Pitch Dia. | 2 in |
| O.D. | 2.13 in |
| Length Through Bore | 1.000 in |
| Torque at 600 RPM | 134 lb/in |
| Rated Torque [Max] | 79.4 @ 1800 rpm |
| Outside Dia. [Min] | 2.125 in |
| No. of Teeths | 32 |
| Hub Dia. | 1.69 in |
| Torque at 1800 RPM | 79.4 lb/in |
| Set Screw Size | 1 |
| Torque at 900 RPM | 114 lb/in |
| Outside Dia. | 2.125 in |
| Pitch Diameter | 2 in |
| Bore Size | 1.000 in |
| Torque at 200 RPM | 174 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Weight | 0.701 LB |
| EAN or UPC | 781711460597 |

