- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 60 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Pitch Dia. | 3.75 in |
| Material | Cast Iron |
| Outside Dia. [Min] | 3.875 in |
| Type | B |
| Pitch Diameter | 3.75 in |
| Torque at 1200 RPM | 84.2 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.500 in |
| Hub Dia. | 1.38 in |
| Length Through Bore | 1.125 in |
| Torque at 200 RPM | 188 lb/in |
| Diametral Pitch | 16 |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 60 |
| No. of Teeths | 60 |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | No |
| Face Width | 0.5 in |
| Bore Dia. | 0.5 in |
| Outside Dia. | 3.875 in |
| O.D. | 3.88 in |
| Torque at 600 RPM | 126 lb/in |
| Torque at 900 RPM | 100 lb/in |
| Bore Type | Minimum Plain Bore |
| Rated Torque [Max] | 100 @ 900 rpm |
| Torque at 300 RPM | 167 lb/in |
| Weight | 1.261 LB |
| EAN or UPC | 781711102527 |

