- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 13 Teeth
- 1.083" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Outside Dia. | 1.25 in |
| Type | A |
| No. of Teeth | 13 |
| Torque at 300 RPM | 132 lb/in |
| Length Through Bore | 1.250 in |
| Torque at 1800 RPM | 81.6 lb/in |
| Diametral Pitch | 12 |
| Torque at 900 RPM | 106 lb/in |
| Hub Dia. | 0.83 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. [Min] | 1.25 in |
| Bore Size | 0.500 in |
| Torque at 600 RPM | 118 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 138 lb/in |
| Set Screw | No |
| Pitch Diameter | 1.083 in |
| Torque at 1200 RPM | 96.3 lb/in |
| Weight | 0.201 LB |
| EAN or UPC | 781711097489 |

