- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 14 Teeth
- 1.168" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 149 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.500 in |
| No. of Teeth | 14 |
| Hub Dia. | 0.91 in |
| Origin | Reborable |
| Torque at 200 RPM | 156 lb/in |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Bore Type | Minimum Plain Bore |
| Torque at 1800 RPM | 89.6 lb/in |
| Type | A |
| Torque at 900 RPM | 118 lb/in |
| Material | Steel |
| Torque at 1200 RPM | 107 lb/in |
| Outside Dia. | 1.33 in |
| Pitch Diameter | 1.168 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 1.250 in |
| Outside Dia. [Min] | 1.33 in |
| Torque at 600 RPM | 131 lb/in |
| Weight | 0.251 LB |
| EAN or UPC | 781711097502 |

