- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 1 1/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
| Torque at 1800 RPM | 96.6 lb/in |
| Torque at 200 RPM | 172 lb/in |
| Bore Type | Minimum Plain Bore |
| Type | A |
| Origin | Reborable |
| Diametral Pitch | 12 |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 128 lb/in |
| Length Through Bore | 1.250 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 1.42 in |
| Outside Dia. [Min] | 1.42 in |
| Hub Dia. | 1 in |
| Set Screw | No |
| No. of Teeth | 15 |
| Torque at 1200 RPM | 116 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 300 RPM | 164 lb/in |
| Pitch Diameter | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Torque at 600 RPM | 144 lb/in |
| Weight | 0.271 LB |
| EAN or UPC | 781711097526 |

