- 12 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 103 lb/in |
| Hub Dia. | 0.98 in |
| Bore Dia. | 0.63 in |
| Rated Torque [Max] | 103 @ 1800 rpm |
| Material | Steel |
| Keyway | With Keyway |
| Pitch Dia. | 1.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Set Screw Size | 5/8 |
| Outside Dia. | 1.5 in |
| No. of Teeths | 16 |
| Torque at 1200 RPM | 125 lb/in |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 1.5 in |
| Torque at 900 RPM | 139 lb/in |
| Length Through Bore | 1.250 in |
| Set Screw | Yes |
| O.D. | 1.5 in |
| Type | A |
| Diametral Pitch | 12 |
| Torque at 300 RPM | 180 lb/in |
| Torque at 600 RPM | 157 lb/in |
| No. of Teeth | 16 |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 0.75 in |
| Bore Size | 0.625 in |
| Pitch Diameter | 1.333 in |
| Torque at 200 RPM | 190 lb/in |
| Weight | 0.311 LB |
| EAN or UPC | 781711460658 |

