- Reborable Steel Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 24 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Hub Dia. | 1.64 in |
| Set Screw | No |
| Torque at 900 RPM | 209 lb/in |
| Material | Steel |
| Outside Dia. | 2.17 in |
| Bore Type | Minimum Plain Bore |
| Torque at 1200 RPM | 182 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.250 in |
| Torque at 600 RPM | 245 lb/in |
| Torque at 200 RPM | 317 lb/in |
| Torque at 1800 RPM | 145 lb/in |
| Bore Size | 0.625 in |
| Type | A |
| Torque at 300 RPM | 296 lb/in |
| Pitch Diameter | 2 in |
| No. of Teeth | 24 |
| Origin | Reborable |
| Outside Dia. [Min] | 2.17 in |
| Diametral Pitch | 12 |
| Weight | 0.881 LB |
| EAN or UPC | 781711097649 |

