- 12 Diametral Pitch
- 14.5⁰ Pressure Angle
- 24 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 317 lb/in |
| No. of Teeths | 24 |
| Hub Dia. | 1.64 in |
| Keyway | With Keyway |
| Pitch Dia. | 2 in |
| Torque at 1200 RPM | 182 lb/in |
| Bore Dia. | 1 in |
| Torque at 300 RPM | 296 lb/in |
| Origin | Finished Bore |
| Type | A |
| Set Screw Size | 1 |
| Torque at 1800 RPM | 145 lb/in |
| Length Through Bore | 1.250 in |
| Face Width | 0.75 in |
| Outside Dia. [Min] | 2.17 in |
| Bore Size | 1.000 in |
| Outside Dia. | 2.17 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2 in |
| Torque at 600 RPM | 245 lb/in |
| No. of Teeth | 24 |
| Diametral Pitch | 12 |
| Set Screw | Yes |
| Material | Steel |
| Rated Torque [Max] | 145 @ 1800 rpm |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 209 lb/in |
| O.D. | 2.17 in |
| Weight | 0.901 LB |
| EAN or UPC | 781711460795 |

