- 12 Diametral Pitch
- 14.5⁰ Pressure Angle
- 54 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 4.5 in |
| Torque at 600 RPM | 275 lb/in |
| Torque at 1200 RPM | 178 lb/in |
| Hub Dia. | 1.75 in |
| Pitch Dia. | 4.5 in |
| Outside Dia. | 4.67 in |
| Face Width | 0.75 in |
| Outside Dia. [Min] | 4.67 in |
| Diametral Pitch | 12 |
| Torque at 900 RPM | 216 lb/in |
| Set Screw | No |
| O.D. | 4.67 in |
| No. of Teeths | 54 |
| Torque at 200 RPM | 430 lb/in |
| Rated Torque [Max] | 275 @ 600 rpm |
| Bore Dia. | 0.75 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Type | C |
| Length Through Bore | 1.500 in |
| Bore Size | 0.750 in |
| Torque at 300 RPM | 377 lb/in |
| Origin | Reborable |
| No. of Teeth | 54 |
| Keyway | w/o Keyway, w/o Setscrew |
| Bore Type | Minimum Plain Bore |
| Weight | 2.201 LB |
| EAN or UPC | 781711102862 |

