- 12 Diametral Pitch
- 5 Teeths
- 7.25 in Overall Length
- 2 in Face Width
description
- Boston Gear's stem pinions feature small numbers of teeth that are cut integral to the steel shaft. Using a special, enlarged pitch diameter minimizes the undercutting of the teeth. When run with standard stock spur gears, stem pinions increase the ratios normally found in spur gear drives.Please note: Stem pinions are not intended to be operated with each other, with internal gears, or with eleven-tooth spur gears. They will, however, run satisfactorily with all other standard 14 1/2° PA spur gears.
applications
- Construction
- Presses
- Feed drives
- Packaging
- Material handling
features
- Smaller number of teeth than standard spur gears
- Teeth are cut integral to steel shaft for greater dependability
- Facilitates higher gear ratios
- Can be readily used with standard 14 1/2° PA spur gears
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Overall Length | 7.25 in |
| Diametral Pitch | 12 |
| Pitch Dia. | 0.479 in |
| Pitch Diameter | 0.479 in |
| Stem Diameter | 0.625 |
| O.D. | 0.65 in |
| No. of Teeth | 5 |
| No. of Teeths | 5 |
| Stem Length | 4.375 in |
| Face Width | 2 in |
| Weight | 0.451 LB |
| EAN or UPC | 781711097342 |

