- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 100 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Pitch Dia. | 10 in |
| Type | D |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1800 RPM | N/A |
| Hub Dia. | 2.25 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 10.2 in |
| O.D. | 10.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 1 in |
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Bore Type | Minimum Plain Bore |
| Torque at 600 RPM | 609 lb/in |
| Length Through Bore | 1.875 in |
| Outside Dia. | 10.2 in |
| No. of Teeths | 100 |
| No. of Teeth | 100 |
| Torque at 1200 RPM | N/A |
| Torque at 200 RPM | 1177 lb/in |
| Material | Cast Iron |
| Rated Torque [Max] | 955 @ 300 rpm |
| Diametral Pitch | 10 |
| Face Width | 1 in |
| Torque at 300 RPM | 955 lb/in |
| Pitch Diameter | 10 in |
| Weight | 9.301 LB |
| EAN or UPC | 781711103500 |

