- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 11 Teeth
- 1.200" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Outside Dia. [Min] | 1.4 in |
| Torque at 300 RPM | 202 lb/in |
| Outside Dia. | 1.4 in |
| Set Screw | No |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 0.92 in |
| Torque at 900 RPM | 162 lb/in |
| Type | A |
| Length Through Bore | 1.625 in |
| Torque at 600 RPM | 179 lb/in |
| Torque at 1800 RPM | 124 lb/in |
| Torque at 200 RPM | 211 lb/in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Torque at 1200 RPM | 147 lb/in |
| Pitch Diameter | 1.2 in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeth | 11 |
| Diametral Pitch | 10 |
| Weight | 0.281 LB |
| EAN or UPC | 781711097786 |

