- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 12 Teeth
- 1.200" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.2 in |
| Material | Steel |
| Set Screw | No |
| Torque at 1200 RPM | 155 lb/in |
| Diametral Pitch | 10 |
| Torque at 900 RPM | 172 lb/in |
| Torque at 600 RPM | 192 lb/in |
| Outside Dia. | 1.4 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 218 lb/in |
| Origin | Reborable |
| Length Through Bore | 1.625 in |
| Outside Dia. [Min] | 1.4 in |
| Torque at 200 RPM | 229 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeth | 12 |
| Type | A |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 0.92 in |
| Torque at 1800 RPM | 130 lb/in |
| Weight | 0.281 LB |
| EAN or UPC | 781711097809 |

