- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 12 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.625 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 172 lb/in |
| Outside Dia. [Min] | 1.4 in |
| No. of Teeths | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 1.2 in |
| Set Screw | Yes |
| Bore Dia. | 0.625 in |
| No. of Teeth | 12 |
| Bore Size | 0.625 in |
| Torque at 200 RPM | 229 lb/in |
| Torque at 600 RPM | 192 lb/in |
| Keyway | With Keyway |
| Type | A |
| Bore Type | Bored to Size |
| Set Screw Size | 5/8 |
| Torque at 300 RPM | 218 lb/in |
| Material | Steel |
| Outside Dia. | 1.4 in |
| Hub Dia. | 0.92 in |
| Rated Torque [Max] | 130 @ 1800 rpm |
| Origin | Finished Bore |
| Torque at 1200 RPM | 155 lb/in |
| O.D. | 1.4 in |
| Diametral Pitch | 10 |
| Torque at 1800 RPM | 130 lb/in |
| Face Width | 1 in |
| Pitch Diameter | 1.2 in |
| Weight | 0.281 LB |
| EAN or UPC | 781711460818 |

