- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Diametral Pitch | 10 |
| Torque at 300 RPM | 307 lb/in |
| Type | A |
| Bore Size | 0.750 in |
| Pitch Diameter | 1.5 in |
| Set Screw | No |
| Origin | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. | 1.7 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 15 |
| Torque at 600 RPM | 264 lb/in |
| Outside Dia. [Min] | 1.7 in |
| Bore Type | Minimum Plain Bore |
| Torque at 900 RPM | 231 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1200 RPM | 206 lb/in |
| Hub Dia. | 1 7/64 in |
| Length Through Bore | 1.625 in |
| Torque at 200 RPM | 325 lb/in |
| Material | Steel |
| Torque at 1800 RPM | 169 lb/in |
| Weight | 0.471 LB |
| EAN or UPC | 781711097847 |

