- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 18 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Rated Torque [Max] | 201 @ 1800 rpm |
| Torque at 600 RPM | 330 lb/in |
| Torque at 300 RPM | 394 lb/in |
| Face Width | 1 in |
| Torque at 1200 RPM | 250 lb/in |
| Outside Dia. | 2 in |
| Diametral Pitch | 10 |
| Keyway | With Keyway |
| Torque at 1800 RPM | 201 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Bored to Size |
| Pitch Dia. | 1.8 in |
| Hub Dia. | 1.41 in |
| Bore Dia. | 0.75 in |
| No. of Teeth | 18 |
| No. of Teeths | 18 |
| Bore Size | 0.750 in |
| O.D. | 2 in |
| Material | Steel |
| Torque at 900 RPM | 285 lb/in |
| Pitch Diameter | 1.8 in |
| Set Screw | Yes |
| Length Through Bore | 1.625 in |
| Type | A |
| Torque at 200 RPM | 420 lb/in |
| Origin | Finished Bore |
| Set Screw Size | 3/4 |
| Outside Dia. [Min] | 2 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711460856 |

