- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.2 in |
| Bore Size | 0.750 in |
| Hub Dia. | 1.61 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | A |
| Diametral Pitch | 10 |
| No. of Teeth | 20 |
| Outside Dia. [Min] | 2.2 in |
| Bore Type | Minimum Plain Bore |
| Torque at 1800 RPM | 220 lb/in |
| Torque at 300 RPM | 448 lb/in |
| Torque at 1200 RPM | 276 lb/in |
| Origin | Reborable |
| Material | Steel |
| Length Through Bore | 1.625 in |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 481 lb/in |
| Pitch Diameter | 2 in |
| Torque at 900 RPM | 317 lb/in |
| Torque at 600 RPM | 371 lb/in |
| Weight | 1.161 LB |
| EAN or UPC | 781711097908 |

