- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 20 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.2 in |
| Diametral Pitch | 10 |
| Torque at 900 RPM | 317 lb/in |
| Outside Dia. [Min] | 2.2 in |
| Bore Size | 0.750 in |
| Torque at 300 RPM | 448 lb/in |
| Pitch Diameter | 2 in |
| O.D. | 2.2 in |
| Torque at 1200 RPM | 276 lb/in |
| Torque at 600 RPM | 371 lb/in |
| Torque at 1800 RPM | 220 lb/in |
| Bore Type | Bored to Size |
| Keyway | With Keyway |
| Length Through Bore | 1.625 in |
| Torque at 200 RPM | 481 lb/in |
| Face Width | 1 in |
| Hub Dia. | 1.61 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeths | 20 |
| Type | A |
| Rated Torque [Max] | 220 @ 1800 rpm |
| No. of Teeth | 20 |
| Pitch Dia. | 2 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. | 0.75 in |
| Set Screw Size | 3/4 |
| Material | Steel |
| Set Screw | Yes |
| Weight | 1.001 LB |
| EAN or UPC | 781711460870 |

