- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 20 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.875 in |
| Origin | Finished Bore |
| Outside Dia. [Min] | 2.2 in |
| Set Screw Size | 7/8 |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 317 lb/in |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2 in |
| Length Through Bore | 1.625 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 220 lb/in |
| No. of Teeth | 20 |
| Torque at 300 RPM | 448 lb/in |
| Type | A |
| Face Width | 1 in |
| No. of Teeths | 20 |
| Diametral Pitch | 10 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2.2 in |
| Rated Torque [Max] | 220 @ 1800 rpm |
| Torque at 200 RPM | 481 lb/in |
| O.D. | 2.2 in |
| Torque at 1200 RPM | 276 lb/in |
| Torque at 600 RPM | 371 lb/in |
| Keyway | With Keyway |
| Bore Dia. | 0.875 in |
| Pitch Dia. | 2 in |
| Hub Dia. | 1.61 in |
| Weight | 1.001 LB |
| EAN or UPC | 781711460887 |

