- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 24 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Bore Size | 1.000 in |
| Bore Dia. | 1 in |
| Type | A |
| No. of Teeth | 24 |
| Material | Steel |
| Set Screw Size | 1 |
| Rated Torque [Max] | 317 @ 1200 rpm |
| Hub Dia. | 2.02 in |
| Pitch Dia. | 2.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 2.6 in |
| Torque at 1200 RPM | 317 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | With Keyway |
| Torque at 900 RPM | 369 lb/in |
| Torque at 600 RPM | 440 lb/in |
| Length Through Bore | 1.625 in |
| No. of Teeths | 24 |
| Torque at 300 RPM | 545 lb/in |
| Outside Dia. | 2.6 in |
| Origin | Finished Bore |
| Pitch Diameter | 2.4 in |
| Set Screw | Yes |
| O.D. | 2.6 in |
| Face Width | 1 in |
| Torque at 200 RPM | 592 lb/in |
| Torque at 1800 RPM | 248 lb/in |
| Bore Type | Bored to Size |
| Weight | 1.701 LB |
| EAN or UPC | 781711460924 |

