- 10 Diametral Pitch
- 14.5⁰ Pressure Angle
- 24 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. | 0.875 in |
| Type | A |
| Diametral Pitch | 10 |
| Outside Dia. [Min] | 2.6 in |
| Bore Size | 0.875 in |
| Rated Torque [Max] | 317 @ 1200 rpm |
| O.D. | 2.6 in |
| Torque at 1800 RPM | 248 lb/in |
| No. of Teeth | 24 |
| Bore Type | Bored to Size |
| Hub Dia. | 2.02 in |
| Set Screw Size | 7/8 |
| Torque at 900 RPM | 369 lb/in |
| Outside Dia. | 2.6 in |
| Pitch Dia. | 2.4 in |
| Length Through Bore | 1.625 in |
| Keyway | With Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Origin | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2.4 in |
| Torque at 200 RPM | 592 lb/in |
| Torque at 600 RPM | 440 lb/in |
| Material | Steel |
| No. of Teeths | 24 |
| Face Width | 1 in |
| Torque at 1200 RPM | 317 lb/in |
| Torque at 300 RPM | 545 lb/in |
| Weight | 1.701 LB |
| EAN or UPC | 781711460917 |

