- Reborable Steel Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 24 Teeth
- 2.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 369 lb/in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 2.6 in |
| Torque at 1800 RPM | 248 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2.4 in |
| Torque at 1200 RPM | 317 lb/in |
| Set Screw | No |
| Torque at 200 RPM | 592 lb/in |
| Material | Steel |
| Hub Dia. | 2.02 in |
| Origin | Reborable |
| Torque at 600 RPM | 440 lb/in |
| Outside Dia. [Min] | 2.6 in |
| Diametral Pitch | 10 |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 1.625 in |
| Torque at 300 RPM | 545 lb/in |
| Bore Size | 0.750 in |
| Type | A |
| No. of Teeth | 24 |
| Weight | 1.701 LB |
| EAN or UPC | 781711097922 |

